Sealing Tubes, Beckman Coulter
Catalog #: CABK355630
Supplier: Beckman Coulter
Specifications
- Dimensions:16×76 mm
- Volume:10 ml
- Description:Sealing tube, thickwall
- Material:Polycarbonate
- Cat. no.:CABK355630
- Supplier No.:355630
Specifications
About this item
These sealing tubes are designed for use in specific rotor types and applications.
- Heat-sealed tubes used in swinging bucket, vertical tube, near vertical tube, and most fixed-angle rotors
- Bell-top style simplifies removal of materials that float during centrifugation
Customers Who Bought This Also Bought