Hi-Vis Contrast Coveralls, S485, Portwest
Supplier: Portwest
Certificates
About this item
The Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth.
- Waterproof with taped seams preventing water penetration
- Reflective tape for increased visibility
- 5 pockets for ample storage + phone pocket
- Two-way zip for quick and easy access
- Elasticated back waist for a secure fit
- Pack away hood for added functionality
- Inner ribbed cuffs for warmth and comfort
- Contrast panels for protection against dirt
- Zipped ankles for easy fitting over work boots
- Radio loop for easy clipping of a radio
Shell Fabric: 100% Polyester, 300D Oxford Weave with a stain resistant finish, PU Coated
Lining Fabric: 100% Polyester
Extremely water resistant fabric finish, water beads away from fabric surface. 50+ UPF rated fabric to block 98% of UV rays.
Certifications: ANSI/ISEA 107-2015 TYPE R CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1, EN 342 and CE certified.
(Certified to EN ISO 20471 after 50x washes)
(Certified to EN ISO 20471 after 50x washes)
Specifications
- Catalog No:
- 76104-580
- 76105-306
- 76104-582
- 76105-308
- 76104-584
- 76104-586
- 76105-300
- 76105-302
- 76105-304
- 76104-578
- 76104-574
- 76104-576
- 76104-588
- 76104-590
- 76104-592
- 76104-594
- Model:
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 1.7600 kg
- 1.8800 kg
- 1.7200 kg
- 1.9200 kg
- 1.8400 kg
- 1.8800 kg
- 1.7600 kg
- 1.7200 kg
- 1.8400 kg
- 1.8000 kg
- 1.8000 kg
- 1.8000 kg
- 1.9200 kg
- 1.8000 kg
- 1.8000 kg
- 1.8000 kg
Specifications
Customers Who Bought This Also Bought