PTFE Stoppers, Glassco
Catalog #: 76305-718
Supplier: Glassco
Specifications
- Material:PTFE
- Cat. no.:76305-718
- ST Stopper No.:24/40
- Top Diameter:24 mm
- Ground Length:40 mm
- Bottom Diameter:20 mm
Specifications
About this item
Stoppers are made from PTFE material, and are designed for use with laboratory glassware such as flasks and separatory funnels.
- PTFE Stoppers have excellent chemical resistance
- Stoppers also resists freezing in ground glass joints
Certifications: UL listed. ASTM E676-02 Standard.
Customers Who Bought This Also Bought