Multitest Slides, 8-Well, MP Biomedicals
Catalog #: IC096040805
Supplier: MP Biomedicals
Specifications
- Description:8-Well Glass Multitest Slide, Blue
- Thickness:1 mm
- Size:2.5×7.5 cm
- Storage temperature:Store at room temperature (15...30 °C)
- Cat. no.:IC096040805
- Packaging:100/Box
Specifications
About this item
Uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.
- Slides have many applications including immunofluorescence, cell culture, slide agglutination tests and histology
- Well diameter 6 mm
- Well orientation is 2×4
- PTFE coating
Appropriate for one-time use. The 8 well slide features wells with the same spacing as standard microplates. A four channel pipette can be used to transfer samples directly from the microplate to the slide. Features a blue coating.
Caution: The Multitest Slide is not a reusable slide. Soaking and washing after use can cause the PTFE coating to lift off due to previous reactions of organic solvents and fixatives.
Customers Who Bought This Also Bought