KIMBLE® ULTRA-WARE® 90 mm Microfiltration Assembly with Stainless Steel Support, DWK Life Sciences
Catalog #: KT953805-0090
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Filter Diameter:90 mm
- Description:Microfiltration Assembly, with Stainless Steel Support
- Height:350 mm
- Funnel capacity:1000 ml
- Cat. no.:KT953805-0090
- Clamp Size:160 mm
- Funnel Capacity:1000 ml
- Supplier No.:953805-0090
Specifications
About this item
Designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. This assembly with stainless steel support is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.
- Funnel is graduated from 300 to 1000 ml in 50 ml increments
- Prefilter size is 70 mm diameter, and the approximate filter area is 38.5 cm²
- Maximum funnel capacity is 1100 ml
- 304 stainless steel mesh (80×80 ), 0.0055" opening size, 19.4% open area, 0.007" wire diameter
- Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Unit is supplied with 304 stainless steel support screen, glass support base, 300 ml graduated funnel, anodized aluminum clamp and #8 silicone stopper.
Customers Who Bought This Also Bought