Lovibond® Dipslide Incubator, DI 10
Catalog #: 76302-796
Supplier: Lovibond
Irregular Voltage
Specifications
- Description:DI 10 Incubator
- Cat. no.:76302-796
- Details:for 12 Dipslides
- Electrical:12V DC voltage input, 2.5 Amps
- Temperature range:Ambient +5…max. 40 °C
- Ext. W×D×H:246×215×62 mm
- Weight:1.7 kg
Specifications
About this item
The Lovibond® DI 10 Incubator is designed for the reliable incubation of bacteriological slides, on-site, in a laboratory or even while mobile in a car or van.
- Robust design
- Holds up to 12 dipslides
- Excellent temperature stability
- In-car operation
The incubator, when used in conjunction with dipslides, enables effective microbiological monitoring of cooling water in accordance with many European guidelines.
Dipslides provide a crucial part in a testing program, but must be used correctly and regularly as part of a planned regime, week on week to be of any meaningful value.
Ordering information: Includes incubator, external 12V universal power supply, set of leads (UK, EURO and USA), and in-car power adapter (cigarette lighter to 12v input).
Customers Who Bought This Also Bought