Everlast Polyurethane Chairs
Supplier: BevCo Precision Manufacturing
Certificates
About this item
Enjoy outstanding comfort and long-lasting use.
- The black polyurethane seat and back are impervious to water, oil, and most chemicals
- Seats and backs are puncture-resistant and easy to clean
- The contoured back is fully adjustable encouraging proper spinal alignment
- Convenient handle makes moving the chair effortless
- The waterfall seat aids in lower body circulation, improving overall wellness
- Pneumatic height adjustment allows you to easily change your seat height
- Sturdy black nylon base
- 300 lb. weight capacity
Bevco's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue. Rugged, self-skinned polyurethane resists stains and damage from punctures, grease, water, and most chemicals. The ventilation ribs increase air circulation and your comfort. The Everlast series is the leading choice of manufacturing, healthcare and higher education institutions. Not all polyurethane is created equal. Ours is truly the best!
Certifications: ANSI/BIFMA; GreenGuard Gold.
Ordering information: 12-year warranty.
Specifications
- Catalog No:
- 76326-378
- 76326-380
- 76238-308
- 76326-174
- 76326-370
- 76326-176
- 76326-372
- 76326-374
- 76326-376
- Seat/back material:
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Polyurethane
- Weight capacity:
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
Specifications
Customers Who Bought This Also Bought