About this item
Newly upgraded features for easy use - still best for high humidity climate testing.
- From temperatures of at least 7 °C above ambient up to +90 °C
- Humidity range 20 to 95% RH or RH off
- Programmable with internal data logging via included AtmoCONTROL software
- In four sizes: 56 to 241 L volume chambers
From zoology and botany to material research, electronics and building physics: Environment simulations in the humidity chamber must be reliable and reproducible in the laboratory and be completely documentable. The high-precision temperature and humidity control, as well as the heating from all six sides, ensure reliability and an interior free of condensation.
This programmable humidity chamber by Memmert is ideal for higher tempertures, higher humidity range tests and applications.
Double doors as standard. Prevention of contamination and drops or rises in temperature, and at the same time an optimal view of the sensitive chamber load through wide-area heated inner glass door.
Specifications
- Catalog No:
- 76299-472
- 76299-474
- 76299-476
- 76299-478
- Model:
- HCP50
- HCP105
- HCP150
- HCP240
- Humidity range (RH):
- 20 - 95%
- 20 - 95%
- 20 - 95%
- 20 - 95%