Filtration Apparatus for 75 mm Membranes, Ace Glass Incorporated
Catalog #: 76291-892
Supplier: Ace Glass
Specifications
- Capacity:1000 ml Jacketed Funnel, 2000 ml Filter Flask
- Description:Jacketed Filtration Apparatus for 75 mm Membrane Filters
- Cat. no.:76291-892
Specifications
About this item
Borosilicate glass filtration apparatus accomodates 75 mm membrane filters. This unit is easy to assemble, disassemble, and clean. The fritted disc can be easily replaced and other porosity discs used.
- Made of high quality borosilicate glass
- Utilizes a PTFE Ace-Thred adapter to join the glass funnel, filter flask, and fritted disc together
Apparatus includes a vacuum filtration erlenmeyer flask, a jacketed filter funnel with 1" beaded pipe inlet/outlet, a PTFE Ace-Thred adapter, a porosity C (25 to 50 micron) glass filter disc, and a PTFE retaining ring.
Customers Who Bought This Also Bought