MonitorTM 2000 Germicidal Cabinet, Sellstrom Mfg Co
Catalog #: 89166-434
Supplier: Sellstrom
Small Business Enterprise
Specifications
- Description:Germicidal cabinet
- Cat. no.:89166-434
- For Use With:Monitor 2000
- External Dimensions:24.5W×9.5D×32" H
- Supplier No.:90494
Specifications
About this item
Monitor 2000 germicidal cabinet sanitize goggles/safety glasses for next use and specially designed for educational and medical industry applications. It sanitizes eyewear surfaces from germs, bacteria, mold, fungus contaminants and features tamper-resistant latches with two keys provided. Also it kills 99.4% of germs during the timer-controlled cycle - third-party tested.
- Multiple units are keyed alike
- Zero UV radiation escapes during use
- Pilot light confirms UV lamp is in use
- Wall or shelf mountable
It features sturdy 22-gauge white enameled steel cabinet with interlocking doors. Equipped with automatic shut-off if doors are opened.
Each shelf holds approximately five goggles or six safety glasses.
Certifications: Laboratory listed and cUL certified.
Delivery: Supplied with grounded cord 7' (2.13 m).
Customers Who Bought This Also Bought