Mobile Bench Tables, Elliptical, AmTab
Catalog #: 76178-898
Supplier: AmTab Manufacturing Corporation
Specifications
- No. of Users:10 - 14
- Description:Mobile bench table
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental certification:MAS GREEN
- Cat. no.:76178-898
- W×D:130×74"
Specifications
About this item
Mobile cafeteria tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Customers Who Bought This Also Bought