Mobile Shape Table, AmTab
Catalog #: 76179-006
Supplier: AmTab Manufacturing Corporation
Specifications
- No. of Users:10 - 12
- Description:Elliptical mobile table, 10'
- Environmentally Preferable:Safer Human and Environmental Health
- Height:27 - 29"
- Environmental certification:MAS GREEN
- Cat. no.:76179-006
- W×D:121×46"
Specifications
About this item
Mobile folding table is used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables is safe, durable, easy to operate, and a great long-term value. Table is perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assists for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Customers Who Bought This Also Bought