GRINDOMIX Knife Mill, GM 300, Retsch
Catalog #: 97049-014
Supplier: Retsch
Irregular Voltage
Specifications
- Final fineness:<300 µm
- Description:Knife mill, GRINDOMIX GM 300
- Batch/sample volume:4500 ml, With Standard Lid
4000 ml, With Gravity Lid - Drive:3-Phase Asynchronous Motor with Frequency Converter
- Cat. no.:97049-014
- Electrical:220 - 230 V, 50/60 Hz
- Dimensions:44×34×44 cm
- Speed:Digital, 500 - 4000 min⁻¹
- Timer:Digital, 5 s - 3 min
- Weight:30 kg
- Supplier No.:202520001
Specifications
About this item
The GRINDOMIX GM 300 Knife mill is the ideal instrument for the grinding and homogenization of foodstuffs. It allows to process sample volumes up to 4.5 l quickly and reproducibly.
- Pre- and fine-grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode
- All parts which come into contact with the sample material are autoclavable
- Perfect adaptation to application requirements by variable speed from 500 to 4000 min-1 with an increment of 100 min-1
- Optional gravitation lid for automatic reduction of the grinding chamber volume
- Ten SOPs can be stored
- Grinding jar in plastic and stainless steel available
This instrument feature with four sharp, robust blades and a powerful motor which can reach temporary peaks of 3 KW. This construction is ideal for homogenizing substances with a high water, oil or fat content as well as for grinding dry, soft and medium-hard products.
This instrument meets and exceeds all special laboratory and analytical requirements and is a professional device superior to any commercial household mixer.
Customers Who Bought This Also Bought