Complete Package Melting Point M-565, Buchi
Catalog #: 76266-270
Supplier: Buchi
Specifications
- Repeatabilty:0.1 °C
- Temperature Range:Ambient...400 °C
- No. of Samples:3 (melting point), 1 (boiling point)
- Cat. no.:76266-270
- Temperature Resolution:0.1 °C
- Temperature Accuracy:0.2 °C
Specifications
About this item
Complete Package Melting point M-565, Sample Loader M-569 and software MeltingPoint Monitor.
- Automated melting, boiling and slip point
- Video verification and recording
- Suited for regulated environments
- Fail-safe calibration
The Melting Point M-565 for the automatic determination of melting and boiling points is designed for true, professional quality control. It includes a color display to observe the phase transition, is equipped with a video camera and a video replay function which allows reviewing the melting and boiling point determination.
Customers Who Bought This Also Bought