Lattice Lab System Set #4, United Scientific Supplies
Catalog #: 76293-588
Supplier: United Scientific Supplies
Specifications
- Description:Lattice Lab System Set #4
- Cat. no.:76293-588
Specifications
About this item
This Lattice Lab System set features aluminum rods up to 72" long.
- Sturdy aluminum construction
- Includes mounting hardware to tables
Assembly is easy and requires only a screwdriver. Support rods are made of hard aluminum, and foot plates and hook connectors are made of cast alloy.
Delivery: Set #4 includes: (8) Foot Plates, 2.3125" diameter; (8) Set Screws for Foot Plate; (24) Anchoring Screws for Foot Plate; (49) Hook Connectors with Thumbscrew; (6) Support Rods, 2" L, 0.5" diameter; (6) Support Rod, 12" L, 0.5" diameter; (2) Support Rod, 24" L, 0.5" diameter; (7) Support Rod, 48" L, 0.5" diameter; (5) Support Rod, 72" L, 0.5" diameter.
Customers Who Bought This Also Bought