Lattice Lab System Set #3, United Scientific Supplies
Catalog #: 76293-586
Supplier: United Scientific Supplies
Specifications
- Description:Lattice Lab System Set #3
- Cat. no.:76293-586
Specifications
About this item
This Lattice Lab System features an assortment of aluminum rods, including 10 rods that are 48" long.
- Sturdy aluminum construction
- Includes mounting hardware to tables
Assembly is easy and requires only a screwdriver. Support rods are made of hard aluminum, and foot plates and hook connectors are made of cast alloy.
Delivery: Set #3 includes: (6) Foot Plates, 2.3125" diameter; (6) Set Screws for Foot Plate; (18) Anchoring Screws for Foot Plate; (42) Hook Connectors with Thumbscrew; (10) Support Rods, 2" L, 0.5" diameter; (3) Support Rods, 18" L, 0.5" diameter; (2) Support Rods, 36" L, 0.5" diameter; (10) Support Rods, 48" L, 0.5" diameter.
Customers Who Bought This Also Bought