Lattice Lab System Set #2, United Scientific Supplies
Catalog #: 76293-334
Supplier: United Scientific Supplies
Specifications
- Description:Lattice Lab System Set #2
- Cat. no.:76293-334
Specifications
About this item
This Lattice Lab System features an assortment of aluminum rods from 18" to 48" long.
- Sturdy aluminum construction
- Includes mounting hardware to tables
Assembly is easy and requires only a screwdriver. Support rods are made of hard aluminum, and foot plates and hook connectors are made of cast alloy.
Delivery: Set #2 includes: (4) Foot Plates, 2.3125" diameter; (4) Set Screws for Foot Plate; (12) Anchoring Screws for Foot Plate; (26) Hook Connectors with Thumbscrew; (8) Support Rods, 2" L, 0.5" diameter; (2) Support Rods, 18" L, 0.5" diameter; (5) Support Rods, 24' L, 0.5" diameter; (2) Support Rods, 36" L, 0.5" diameter; (4) Support Rods, 48" L, 0.5" diameter
Customers Who Bought This Also Bought