Order Entry
ContactUsLinkComponent
Glass Stirring Rod, with One Flat End, United Scientific Supplies
Glass Stirring Rod, with One Flat End, United Scientific Supplies
Catalog #: 76293-278
Stirring Rod Glass One End Flat PACK 12
Glass Stirring Rod, with One Flat End, United Scientific Supplies
Catalog #: 76293-278

Specifications

  • Ø:
    7 mm
  • Length:
    12"
  • Description:
    Glass Stirring Rod, with One Flat End
  • Cat. no.:
    76293-278

Specifications

About this item

Easily stir your solutions with these long 12" stir rods.

  • Non reactive flint glass
  • Can be used as a spatula or policeman

Glass stir rods are non reactive and perfect for mixing a variety of solutions.

Customers Who Bought This Also Bought