Mig Tig Welder’s Gloves with Kevlar® Stitching, Protective Industrial Products
Supplier: PIP
Certificates
About this item
Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability.
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Split leather band top cuff helps protect wrist area and allows for easy on and off
Applications: Mig tig welding; Automotive assembly.
Specifications
- Catalog No:
- 20001-468
- 20001-466
- 20001-470
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Cuff style:
- Banded
- Banded
- Banded
- Cuff length:
- 3.0" / 7.6 mm
- 3.0" / 7.6 mm
- 3.0" / 7.6 mm
Specifications
Customers Who Bought This Also Bought