Magnetic Hotplate Stirrer, Digital, Chemglass
Catalog #: 10170-378
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Magnetic hotplate stirrer, digital, with PT1000 sensor
- Electrical:115 V, 60 Hz
- Speed range:100 - 1400 rpm
- Overall dimensions:173×277×94 mm
- Max. stirring capacity H₂O:20 L
- Plate dimensions:Ø 135 mm
- Weight:2.6 kg
- Cat. no.:10170-378
- Supplier No.:CG-1997-50
Specifications
About this item
Heavy duty round top MR Hei-Tec DIGITAL hot plate stirrer system with PT 1000 sensor is ideal for precise temperature control, overshoot protection and reproducible results.
- Independent safety circuit will switch off heating if the hotplate temperature exceeds 25° over set temperature
- Digital display makes it easy to set and monitor speed and temperature
- Separate on/off switch for heating with illuminated button
- Hermetically sealed housing prevents liquids and vapors from damaging internal components
The unit features a 135 mm diameter KeraDisk® top that is scratch proof and chemically resistant. Hot plate includes all the leading safety control features and superior ease of use. PT 1000 temperature sensor for precise temperature control, overshoot protection and reproducible results. Digital speed control accurate to ±2% from 100 to 1400 rpm. The back corner has a M10 female thread to accept a vertical support rod.
Customers Who Bought This Also Bought