3-Prong Extension Clamp, with Rod and Silicone-Coated Grips, United Scientific Supplies
Catalog #: 76293-366
Supplier: United Scientific Supplies
Specifications
- Description:3-Prong Extension Clamp, with Rod and Silicone-Coated Grips
- Cat. no.:76293-366
Specifications
About this item
The deluxe line of 3-prong extension clamps are constructed of pressure die-cast zinc alloy and are chrome-plated.
- Silicone coated Jaws
- Opens up to 3"
Clamps open to approximately 3", have a recommended maximum grip size of approximately 2.25", and feature double keyed spring-type adjustment screws. Extension rod is 8.25" long, 5/16" O.D., with an overall length of 12.75".
Customers Who Bought This Also Bought