Oblong HDPE Plastic Bottles, Natural, C&G Containers
Catalog #: 75839-290
Supplier: C&G Containers
Specifications
- Cap Size:43 - 400
- Cap Type:F217-lined
- Capacity:473 ml (16 oz.)
- Color:Natural
- Description:Bottes with A1 wash protocol, barcoded bottles preserved with nitric acid 1:1 (2.5 ml)
- Cat. no.:75839-290
- Cap Color:White
- Supplier No.:LPO016220002
Specifications
About this item
Customers Who Bought This Also Bought