2-Prong Burette Clamp, with Boss Head, Silicone Coated Grips, United Scientific Supplies
Catalog #: 76293-386
Supplier: United Scientific Supplies
Specifications
- Description:2-Prong Burette Clamp, with Boss Head and Silicone-Coated Grips
- Cat. no.:76293-386
Specifications
About this item
The deluxe line of two prong burette clamps are made of pressure die casted zinc alloy and are chrome plated.
- Silicone coated jaws
- Opens up to 60 mm
Adjustable to hold up to 60 mm O.D. burettes, these clamps feature a spring-type adjustment key. Boss head clamp can swing freely and is lockable at any angle up to 360°. It can be used with rods up to 19 mm.
Customers Who Bought This Also Bought