2-Prong Burette Clamp with Extension Rod, PVC coated grips, United Scientific Supplies
Catalog #: 76293-378
Supplier: United Scientific Supplies
Specifications
- Description:2-Prong Burette Clamp, with Extension Rod and PVC-Coated Grips
- Cat. no.:76293-378
Specifications
About this item
The deluxe line of two prong burette clamps are made of pressure die casted zinc alloy and are chrome plated.
- PVC coated jaws
- Opens up to 60 mm
Adjustable to hold up to 60 mm O.D. burettes, these clamps feature a spring-type adjustment key. Extension rod is 8.25" long, 5/16" O.D., with an overall length of 12.75".
Customers Who Bought This Also Bought