Sterile CE Duo™ CleanTech™ Sponge, Vileda Professional®
Catalog #: 76294-118
Supplier: Vileda Professional - FHP
Specifications
- Dimensions:4×7"
- Sterility:Sterile
- Color:Blue and White
- Description:CE Duo™ CleanTech™ Sponge
- Cat. no.:76294-118
Specifications
About this item
Microfiber cleaning and disinfecting for hard to reach areas.
- Microfiber overstitched and flame laminated to foam substrate for superior cleaning performance
- Double sided material is RF welded together, resulting in clean edges
- Supplied sterile and validated to 10⁻⁶ SAL per ISO 11137
CE Duo™ CleanTech™ Sponges allow users to clean and disinfect hard to reach areas in cleanrooms and controlled environments. The specially formulated structure provides a high degree of liquid release to achieve contact time requirements for common disinfectants, while still reaching an excellent cleaning performance with up to 99.99% bacteria removal. Additionally, it saves disinfectant with remarkable absorbing performance followed by unmatched liquid release.
Ordering information: Certificate of Sterility has to be ordered separately.
Packaging: Six sponges per pack, 10 packs per case.
Customers Who Bought This Also Bought