arium® Bag, Sartorius Corp.
Catalog #: 75803-120
Supplier: Sartorius
Specifications
- Capacity:5 L
- W×L:330×400 mm (12.9×15.7")
- Description:arium® mini 5 L bag with tubing TuFlux® tubing
- Material:S71 proprietary film
- Cat. no.:75803-120
- Supplier No.:H2O-CBS-5-S
Specifications
About this item
The most innovative bagtank system.
- Fast and easy replacement of the arium® Bag
- High user safety as the bagtank eliminates the need for cleaning chemicals
Pure water is stored inside the laboratory water system, which reliably protects pretreated pure water from secondary contamination. Sartorius bagtank technology enables consistent water quality over a prolonged period, ensuring continuously reproducible results. Unlike conventional water tanks, the arium® Bag ensures high user safety and saves time as it eliminates the need for a complicated cleaning procedure with chemicals.
Customers Who Bought This Also Bought