arium® CellPlus Ultrafilter, Sartorius Corp.
Catalog #: 75994-894
Supplier: Sartorius
Specifications
- Maximum Flow Rate:Up to 2.0 l/min
- Description:arium® CellPlus ultrafilter
- Material:Polyurethane (PUR) Housing Acrylonitrile butadiene styrene (ABS)
- Cat. no.:75994-894
- Diameter ×H:50×169 mm (1.9×6.6")
- Maximum Pressure:6 bar (87 psi)
- Maximum Operating Temperature:50 °C
- Filter Material:Polysulfone Composite
Specifications
About this item
The arium® CellPlus is a point-of-use ultrafilter for efficient removal of endoxtoxins, RNase | DNase, microorganisms and particles.
- Effective removal of RNase and DNase
- High flow rate performance
- Certified quality
- Flow rate (depends on the inlet pressure and the type of system)
- Endotoxins <0.001 EU/ml, Bacteria <1 CFU/100 ml, RNase concentration <1 pg/ml, DNase concentration <5 pg/ml
- Effective membrane area 0.5 m² (5.4 ft.²)
Designed for arium® comfort and arium® mini ultrapure water systems, this sterile-packaged ultrafilter provides the highest safety for your critical cell culture applications. A protective bell supplied with the ultrafilter additionally prevents retrograde contamination. Moreover, the high-quality material selected for arium® CellPlus enables excellent total throughputs and optimal flow rates.
Customers Who Bought This Also Bought