arium® mini plus Pretreatment Cartridge, Sartorius Corp.
Catalog #: 75803-114
Supplier: Sartorius
Specifications
- Description:arium® mini plus Pretreatment Cartridge
- Material:High-grade PP
- Size:7×10.2×4.3"
- Cat. no.:75803-114
- Weight:3.5 kg (7.7 lbs.)
- Supplier No.:H2O-CPR
Specifications
About this item
Reliable protection for the pretreatment of feed water.
- Fast and effective adsorption of impurities by high-grade activated carbon
- Highly efficient catalyzer for removing oxidating agents such as chlorine and ozone
- Low-energy membranes for ecological and economic operation
Efficient purification is performed by a combination of activated carbon, a catalyzer and a downstream reverse osmosis membrane. The spherical, heavy metal ions and particulate contaminants, from feed water. In addition, due to the downstream reverse osmosis membrane, up to 98% of all salts, as well as bacteria and particles, are retained.
Customers Who Bought This Also Bought