Slide Trays, for Microscope Slide Cabinets, Eberbach
Catalog #: 48469-004
Supplier: Eberbach
Specifications
- Dimensions:18.4W×0.6D×28.6H cm
- Description:Microscope slide trays
- Material:Aluminum
- Cat. no.:48469-004
- Supplier No.:2870
Specifications
About this item
These aluminum microscope slide trays are removable and interchangeable between cabinet systems.
- Built to hold standard 75×25 mm slides
These trays are designed in a manner to hold 20 slides.
Ordering information: Available as extra or replacements for the trays included with the 48466-006, 48467-009 microscope slide cabinets.
Customers Who Bought This Also Bought