Spilfyter® Premium Universal Sorbent Roll, NPS
Catalog #: 15551-610
Supplier: NPS
Specifications
- Color:Green
- Cat. no.:15551-610
- Absorbency:64 gal.
- Length:45 cm (150')
- Width:41 cm (16")
- Supplier No.:G-91
Specifications
About this item
Premium universal sorbents are designed for extended-use applications by utilizing low-lint and high strength meltblown coverstocks.
- Horizontally and Vertically perforated provides flexibilty and reduced cost-in-use
- Light green colored sorbents make it easy to detect spills
- Advanced wicking capabilities that allow for quicker clean-up
Customers Who Bought This Also Bought