SATWipes® Nonwoven Cellulose/Polyester Wipes Presaturated with 100% Acetone, Contec®
Catalog #: 76289-766
Supplier: Contec
Specifications
- W×L:15.2×22.9 cm (6×9")
- Description:SATWipes® Nonwoven Wipes Presaturated with 100% Acetone
- Material:Cellulose/Polyester
- Packaging:100/Roll; 18 Rolls/Case
Specifications
About this item
The SATWipes® C1 with 100% acetone consists of a roll of 6×9" saturated wipes which are dispensed through a convenient center-pull canister that eliminates the need for solvent bottles.
Wipes consist of a nonwoven polyester/cellulose fabric that is hydraulically entangled creating a soft, durable, and clean wipe that allows for consistent solvent application and use.
These wipes reduce solvent handling and up to 35% in solvent use, all while increasing safety. Refill rolls are available so the dispenser canister may be re-used.
Customers Who Bought This Also Bought