DYNEO™ DD Heating Circulator Baths, JULABO
Supplier: JULABO
Certificates
About this item
DYNEO™ DD heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from 20 to 200 °C.
- Infinitely adjustable pressure pump
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Integrated programmer
- PT100 port facilitates external temperature control via PT100 sensor
- USB port
- Optional RS232 interface or analog interfaces
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.
DYNEO DD circulator features a color TFT display with central knob controller for operating/programming. Integrated programmer. A lever below the display enables simple adjustment between internal and external fluid flow. The USB port facilitates external communication with models options to add RS232 interface or analog interface. Operation in °C or °F. Pump connections: M16×1 male threads.
Certifications: CE certified.
Ordering information: Accessories not included. To adapt to your individual application we offer a comprehensive range of accessories.
Delivery: Includes DYNEO DD immersion circulator, mounting bridge, bath tank lid, 8 and 12 mm hose barbs, integrated cooling coil and drain tap.
Specifications
- Catalog No:
- CA76289-278
- CA76289-276
- CA76289-274
- CA76289-272
- CA76289-270
- CA76289-268
- CA76289-266
- CA76289-264
- CA76289-262
- CA76289-260
- CA76289-258
- CA76289-368
- CA76289-280
- CA76289-372
- CA76289-370
- CA76289-396
- CA76289-394
- CA76289-256
- CA76289-254
- CA76289-252
- CA76289-250
- CA76289-248
- CA76289-246
- CA76289-244
- Model:
- DD-BC26 analog
- DD-BC26 RS232
- DD-BC26 RS232
- DD-BC26
- DD-BC26
- DD-BC12 analog
- DD-BC12 analog
- DD-BC12 RS232
- DD-BC12 RS232
- DD-BC12
- DD-BC12
- DD-BC4 analog
- DD-BC26 analog
- DD-BC6
- DD-BC6
- DD-BC4
- DD-BC4
- DD-BC6 analog
- DD-BC6 analog
- DD-BC6 RS232
- DD-BC6 RS232
- DD-BC4 analog
- DD-BC4 RS232
- DD-BC4 RS232
- Heating power:
- 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units - 1 kW, 100 - 115 V Units;
2 kW, 200 - 230 V Units
- Pump flow rate:
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- 8 - 23 L/min
- Pump pressure:
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
- 1.5 - 8.7 psi
Specifications
Customers Who Bought This Also Bought