High Visibility Mesh Lined Fleece Jackets, Portwest
Supplier: Portwest
Certificates
About this item
Hi-vis yellow Class 3 mesh lined fleece jackets made from durable, anti-pill, 9 oz. fleece fabric.
- Mesh lined for comfort
- Elasticated waistband and cuffs
- 2" silver reflective tape
These are designed with two side zipper pockets and one internal cell phone pocket.
Certifications: ANSI/ISEA 107-2015 Type R Class 3.
Specifications
- Catalog No:
- 76105-754
- Model:
- UF300
- Garment application:
- Industrial
- Risk area:
- HiVis
- Gender:
- Unisex
- Fabric:
- Fleece
- Weight:
- 9 oz.
Specifications
Customers Who Bought This Also Bought