VWR® Sleek Safety Glasses
Catalog #: 76210-826
Supplier: VWR International
Specifications
- Lens Coating:Anti-fog, scratch-resistant
- Lens Tint:Clear
- Frame Color:Blue
Specifications
About this item
Lightweight and sleekly designed safety glasses.
- Super lightweight at 22.7 g
- Dielectric construction
- Comfortable nose piece
- Slim temple with rubber pad
- Impact-resistant
- Polycarbonate lens
- Provides 99.9% UV protection
Certifications: Meets ANSI Z87.1 standards.
Customers Who Bought This Also Bought