High Visibility Rain Jackets, Portwest
Supplier: Portwest
Certificates
About this item
These rain jackets are made of lightweight and waterproof fabric with a stain resistant finish.
- Pack-away adjustable hood
- Elasticated storm cuffs
- Vented back yoke and eyelets
- 2" silver reflective tape
- 100% polyester, 190T plain weave, PVC coated, 6 oz.
- Polyester mesh yoke
These rain jackets also feature sealed seams and a Texpel splash finish. Designed with two large front pockets and zipper closure with inner storm flap.
Certifications: ANSI/ISEA 107-2015 Type R Class 3.
Specifications
- Catalog No:
- 76105-924
- 76105-922
- 76105-928
- 76105-926
- 76105-938
- 76105-920
- 76105-942
- 76105-918
- 76105-940
- 76105-916
- 76105-932
- 76105-910
- 76105-930
- 76105-908
- 76105-936
- 76105-914
- 76105-934
- 76105-912
- Model:
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- UH440
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- 100% polyester, 190T plain weave, PVC coated
- Weight:
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
Specifications
Customers Who Bought This Also Bought