Argyll Heavy Fleeces, Portwest
Supplier: Portwest
Certificates
About this item
Heavyweight polar fleece jacket made from 12 oz., anti-pill Argyll fabric.
- Drawcord adjustable hem
- Generous fit for comfort
- 100% polyester
Designed with two front pockets and elasticated cuffs.
Specifications
- Catalog No:
- 76105-798
- 76105-820
- 76105-818
- 76105-802
- 76105-824
- 76105-800
- 76105-822
- 76105-812
- 76105-816
- 76105-804
- Model:
- UF400
- UF400
- UF400
- UF400
- UF400
- UF400
- UF400
- UF400
- UF400
- UF400
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- 100% polyester (anti-pill Argyll)
- Weight:
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
- 12 oz.
Specifications
Customers Who Bought This Also Bought