Magid® MultiMaster® T95 PVC Palm Coated Gloves, Magid
Catalog #: 69100-374
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Length:24.1 cm (9.5")
- Powdered/Powder-free:Powder-free
- Description:Men's Gloves
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cat. no.:69100-374
- Supplier No.:T95
Specifications
About this item
The T95 is a blended cotton/polyester knit glove that features a brown PVC palm coating on one sides.
- Even coated surface
- Abrasion resistant
- Sure grip in handling
This useful glove is ideal for food processing industries, as it is designed with a seamless construction and a stretchable fit that combine for comfort without restriction of movement.
Customers Who Bought This Also Bought