Magid® Flannel Winter Hat Liner, Magid Glove
Catalog #: 66200-108
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Clothing Size:One size
- Garment application:Industrial
- Gender:Unisex
- Risk area:Cold,HiVis,Flame-retardant
- Closure type:Hook-and-loop / VELCRO®
- Color:Hi-Viz Yellow
- Cat. no.:66200-108
- Type:Magid® flannel winter hat liner
- Supplier No.:7VPE
Specifications
About this item
Magid® Flannel Winter Hat Liner is made of a single-ply flannel shell and fleece lining. This also feature with built-in pockets for HRHP hot rods warming packs to provide extraordinary protection for sensitive ears against wind, water and cold.
- Velcro closure for snug fit
- Flame resistant
The liner features a reflective strip on the back to provide added safety for work in low light or dark hours of the day.
Customers Who Bought This Also Bought