Magid® MultiMaster® 96R PVC M-Coated Knit Gloves, Magid
Catalog #: 11277-192
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Length:9.5" (24.1 cm)
- Powdered/Powder-free:Powder-free
- Description:Magid® MultiMaster® 96 PVC Palm M-Coated Knit Men's Gloves
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Gauge:7
- Cat. no.:11277-192
- Supplier No.:96R
Specifications
About this item
Great for general purpose utility projects, the 96R is a cotton/polyester blend machine knit glove with a plastic M coating on a both sides. The plastic coating provides enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life.
- Reversible, meaning double the wear and ease in matching pairs after washing
- Form fitting for greater comfort
This glove features seamless construction with a color-coded overcast edge to prevent unraveling in the wash. The 96R is a quality, cost-effective solution to your general purpose hand protection needs.
Customers Who Bought This Also Bought