Magid® DuraFit® Drivers Gloves, Magid
Catalog #: 32893-104
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:White
- Glove size:S
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex-free
- Material:Leather
- Cuff style:Slip-on
- Cat. no.:32893-104
- Supplier No.:1240DE-S
Specifications
About this item
Drivers style gloves are made from light weight, premium grain leather that stretches to provide maximum fit, grip, dexterity and comfort.
- Top grain goatskin leather construction
- Kevlar stitching at all seams
They are excellent for handling small parts and light assembly work. This form-fitting style features a gunn cut pattern and a shirred elastic back for snug comfort.
Customers Who Bought This Also Bought