Magid® MultiMaster® Ribbed Cotton Canvas Glove, Magid
Catalog #: 39100-100
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Powdered/Powder-free:Powder-free
- Description:Magid® MultiMaster® Ribbed Cotton Canvas Glove
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton
- Cat. no.:39100-100
- Packaging:25/Dozen
- Supplier No.:T603
Specifications
About this item
Magid® MultiMaster® ribbed canvas glove provides longer wear and better grip than standard canvas gloves.
- Band top cuff with no coating
- Cotton material and Cut N Sew construction
- Natural color
This glove is 10 oz., constructed of a clute pattern with a straight thumb.
Customers Who Bought This Also Bought