Magid® TerryMaster® Heavyweight Terrycloth Glove, Magid
Catalog #: 11000-230
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:L
- Length:10"
- Powdered/Powder-free:Powder-free
- Description:Magid® TerryMaster® Heavyweight Terrycloth Glove
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton/polyester
- Cuff style:Knit wrist
- Cat. no.:11000-230
- Packaging:12/Dozen
- Supplier No.:PT947RLI
Specifications
About this item
Magid® TerryMaster® heavyweight terrycloth glove is a reversible, machine knit glove designed for heavy-duty general-purpose hand protection.
- Standard weight general-purpose terrycloth glove
- Loops-in for fewer snags
- Reversible seamless knit style
- Comfortable knit wrist cuff, white overedge
This cotton/polyester blend terrycloth glove provides excellent heat and abrasion resistance, as well as ANSI cut level 2 protection. The terry on this standard weight glove is loops-in, lowering the possibility of snagging on rough surfaces or catching particles and sparks.
Customers Who Bought This Also Bought