Magid® MultiMaster® Double Palm Gloves, Magid
Catalog #: 39100-134
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Yellow
- Glove size:L
- Powdered/Powder-free:Powder-free
- Description:Magid® MultiMaster® Double Palm Gloves, Knit Wrist Cuff
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton/polyester
- Cuff length:41/2"
- Cat. no.:39100-134
- Packaging:12/Dozen
- Supplier No.:64KW
Specifications
About this item
Magid® MultiMaster® features a clute pattern with two layers of 100% cotton fabric on the palm, making it perfect for jobs requiring good thermal protection and durability.
- 18 oz.
- Easy-fitting clute-cut pattern
- Available in either gauntlet or knit wrist cuff
The golden nap-out fabric gives this glove fantastic heat protection and grip, making these gloves as an economical choice for general purpose hand protection.
Customers Who Bought This Also Bought