Magid® MultiMaster® Double Palm Canvas Gloves with Knit Wrist, Magid
Catalog #: 39100-114
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Powdered/Powder-free:Powder-free
- Description:Magid® MultiMaster® Double Palm Canvas Gloves, Standard
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton/polyester
- Cuff style:Knit wrist
- Cat. no.:39100-114
- Packaging:12/Dozen
- Supplier No.:94KNO
Specifications
About this item
These Magid® MultiMaster® Double Palm Gloves are feature with a clute pattern with two layers of 100% cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger. These are also featuring with a comfort liner for extra comfort and insulation.
- 18 oz.
- Easy-fitting clute-cut pattern
- Nap-out palm adds heat resistance
The nap-out fabric gives this glove added grip and heat protection, and its knit wrist provides added fit and comfort.
Customers Who Bought This Also Bought