About this item
Use the Orion Star T940 all-in-one titrator for flexible pH, redox and ion concentration titrations including equivalence point titrations, preset pH or mV endpoint titrations plus multiple known addition (MKA) mode for automated known addition of various ions.
- Offer easy-to-use navigation from setup to live titration analysis to data transfer
- Showcase titrations, onscreen instructions and help menus on a large color graphic touchscreen display
- Create and save up to ten user-defined methods
- Save up to 100 titration data sets with date/time stamp
- Facilitate data transfer to printer, computer or USB drive
- Equivalence point, preset endpoint (1, 2 or 3 points) or multiple known addition (titration techniques)
Pair the titrator option with any premium ROSS pH electrodes or Orion redox and ion selective electrodes or select a preconfigured titrator and electrode kits.
Accurate, Reproducible Results–Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time. Fast Setup Time–Setup and save electrode, titrant and titration parameters once using methods. Prioritize Lab Throughput–Start the titration, and let the instrument run unattended.
Minimal Cost and Downtime–Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes may reduce the cost of ownership. Securely Document Test Results–View results live, in the summary table and within the 100-point data log. Applications Database–Tested and validated preprogrammed methods can be easily loaded onto your titrator via USB flash drive.
Use the Orion Star T940 All-in-one titrator for flexible acid base, redox or ion concentration titrations including Titratable acidity of juices and wines, Acidity of food products, Alkalinity of waters, Sulfite/SO2 in juice and wine, Ascorbic acid (vitamin C) in food products, Chloride/salt in food products.
Titration techniques include equivalence point titrations, preset pH or mV endpoint titrations plus MKA mode for automated known addition of various ions for versatile sample analysis. The automated titrant delivery system with high-accuracy burette and dispenser provides consistent results. Automatic results calculations simplify analysis and reduces computational error.
Specifications
- Catalog No:
- 76285-334
- 76285-336
- 76285-332
- Accuracy:
- 0.5% RSD
- 0.5% RSD
- 0.5% RSD
- pH accuracy:
- ±0.002 pH
- ±0.002 pH
- ±0.002 pH
- mV range:
- –2000 to 2000
- –2000 to 2000
- –2000 to 2000
- mV accuracy:
- ±0.2 mV or ±0.05% of Reading, whichever is greater (ISE);
±0.2 (mV) - ±0.2 mV or ±0.05% of Reading, whichever is greater (ISE);
±0.2 (mV) - ±0.2 mV or ±0.05% of Reading, whichever is greater (ISE);
±0.2 (mV)
- Temperature range:
- –5...100 °C (23...212 °F)
- –5...100 °C (23...212 °F)
- –5...100 °C (23...212 °F)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Power supply:
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
Specifications
Related Information
Application Titra able acidity in orange juice by automatic titration.pdf Application Total alkalinity in water by automatic titration Optional.pdf
Application Notes
Manual Orion Star™ T900 Series Laboratory Titrator.pdf Manual Titratable Acidity in Orange Juice by Automatic Titration.pdf Manual Total Alkalinity in Water by Automatic Titration.pdf
Manual
spec_Automate acid base, redox and ion titrations for simple accuracy.pdf