Digital Luxmeter
Catalog #: 470303-964
Supplier: United Scientific Supplies
Specifications
- Description:Digital Luxmeter
- Cat. no.:470303-964
Specifications
About this item
This ingenious device offers a practical and economical solution for light measurements in a variety of learning situations.
- Display size is 2.5×2.5 cm
- Requires a 9 V battery (not included)
Whether measuring environmental light or quantifying an optical experiment, this compact luxmeter meets the need. For most uses, the autoranging feature makes this a one-button-and-done instrument. Readings stabilize quickly.
The auto power-off (after 5 minutes of no activity) conserves battery power, and for the times where more data is required, the MAX, MIN, HOLD, and difference functions are readily accessed.
A threaded socket for tripod mounting is provided on the back of the case. Silicon diode sensor has a diameter of 2.5 cm.
Customers Who Bought This Also Bought