About this item
Multigas (CO₂/O₂) incubator optimizes mammalian cell cultures through variable O2 control to better mimic in vivo conditions. The incubator helps you achieve more accurate results by culturing your cells at physiological oxygen levels.
- Reproduction of in vivo conditions
- Improved use and maintenance
- Intuitive control
With a unique, solid zirconia sensor for precise oxygen levels (1-18% and 22% to 80%), the incubator is able to reproduce low oxygen concentrations often found in many tissues, organs and pathogenic tissues.
A color LCD touchscreen delivers full control, even with gloved hands, while a standard USB port makes log data transfer to PC convenient. The incubator offers integrated shelf channels with minimal parts for easy cleaning.
The control panel interface allows for easy programming of temperature, CO₂, O₂ and other internal conditions of your incubator.
Accurate temperature levels are maintained by the Direct Heat and Air Jacket system which functions under microprocessor control.
Germicidal interior. InCu-saFe® copper enriched, stainless steel alloy offers germicidal properties of elemental copper without corrosion or discoloration.
Specifications
- Catalog No:
- CA76383-302
- Recovery time after 30 second door opening at 37 °C:
- 20 min
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
- 8 min
- Energy consumption:
- 370
- Int. dimensions:
- 490W×523D×665H mm (19.3×20.6×26.2")
- Humidity range:
- 95% RH at 37 °C ± 5% RH
- Electrical:
- 115 V, 1 A, 60 Hz
- Heating method:
- Direct heat and air jacket system
Specifications
Related Information
Adding a New Dimension to Cell Culture: 3D with Holly Hattaway PHCbi Laboratory Incubators Control CO2 or CO2/O2 for Reproducibility
Videos
Cell Culture CO₂ Incubators and Multigas Incubators