Specifications
- Resolution:0.1 °C
- Description:Cole-Parmer® MP-250D-P Programmable digital melting point apparatus
- Model:IA9200
- Temperature accuracy:±0.5 °C ± 1 digit at 20 °C;
±1.0 °C ± 1 digit at 350 °C - Temperature range:0...400 °C;
23...400 °C (overall) - Temperature sensor:Pt RTD
- Display:0.5" 4-digit LCD
- Interfaces:RS232 and USB
- Heating time:30 minutes
- No. of Samples:3
- Electrical:100 - 240 VAC, 50/60 Hz, 60 W
- Dimensions:45.7×35.6×20.3 cm (18×14×8")
- Heat-Up Time:0.2 to 10 °C per min.
Specifications
About this item
Rotating viewing head ensures each user can analyze samples clearly.
- Set ramp rate between 0.2° C/min to 10.0 °C in 0.1 °C increment
- RS232 interface and USB ports allow for easy data transfer
- Internal batch memory capacity of 1000 melts
- View up to three samples simultaneously for greater efficiency
- Height adjustable extension arm ensures proper viewing height for each user
- Integral light and 8× magnifying lens enhance sample observation
- Audible beeps indicate when temperature is stable and ready for sample
- Extension arm folds away for easy storage
This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller, a pump for recirculating chilled liquid from an external chiller, or a pump for providing temperature control to an external device. Immersion circulator accurately heats up to 200 °C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS232 interface lets you control bath remotely and download data to a computer for further analysis.
A digital display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the circulator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.