SafTest™ Disposable Culture Tubes, 12×75 mm, MP Biomedicals
Catalog #: IC07DP1040
Supplier: MP Biomedicals
Specifications
- Ø:12 mm
- Color:Clear
- Description:Disposable Glass Tubes
- Height:75 mm
- Material:Borosilicate glass
- Storage temperature:Room Temperature
Specifications
About this item
These multipurpose culture tubes are ideal for use in tissue culture and clinical chemistry.
- Package prevents contamination or breakage
Packaging: Packaged in shrink-wrapped trays of 250.
Customers Who Bought This Also Bought