Corning® LSE™ Platform Rockers, Corning
Supplier: Corning
Certificates
About this item
The Corning LSE Platform Rocker is a compact yet high capacity rocker that is ideal for western blotting and general mixing applications.
- Rocker motion
- Low profile and compact size
- 11-pound load capacity
- Non-slip rubber pads to prevent sample containers from moving during operation
- Double platform model available for increased capacity
The adjustable rocking speed and fi×ed 7-degree tilt makes it optimal for staining fragile gels, as well as the more intensive action necessary for washing blots. The speed of the Corning Platform Rocker can be adjusted from 2 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation. The unit is safe to use in temperature-controlled environments up to 70 °C and is available in single or high capacity double platform configurations. Both rugged models come with a 5-year warranty.
Certifications: CE marked.
Specifications
- Catalog No:
- 76200-234
- 76200-230
- Speed:
- 5 – 120 tilts per minute
- 5 – 120 tilts per minute
- Tilt angle:
- Fixed 7°
- Fixed 7°
- Platform size:
- 30×30 cm (11.8×11.8")
- 30×30 cm (11.8×11.8")
- Weight:
- 5.8 kg (12.7 lbs.)
- 5.3 kg (11.7 lbs.)
- Load capacity:
- 5 kg (11 lbs.)
- 5 kg (11 lbs.)
- Timer:
- 0 – 2 hours or continuous
- 0 – 2 hours or continuous
Specifications
Related Information
Customers Who Bought This Also Bought